Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Antique Brushed Satin Brass Cordova Cabinet Pull
Mfr # Z280-ABSB
Zoro # G003801113
product price: $9.04
/ea
Sold in multiples of 2 for $18.08
$18.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-3/16"
- Width 3/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # Z280-ABSB
- Zoro # G003801113
- UPC # 843512017193
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-3/16" |
Width | 3/8" |
Details
Finish | Antique Brushed Satin Brass |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Cordova from Jeffrey Alexander has a memorable presence with hints of American Colonial inspiration. The modest reeded characteristics of this 4-3/16" overall length Antique Brushed Satin Brass cabinet pull make it a fitting choice for traditional or rustic cabinetry. This substantial pull also boasts three other standard pull lengths as well as two appliance handle lengths, pairing perfectly with three coordinating knob configurations. Choose one of four timeless finishes to add the finishing touch to any time-honored design. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Exit Device Trim Leverset, Entrance, Satin Chrome (MESC600A-26D)
- ZORO SELECT O-Ring, Dash 920, Buna N, 0.11 In., PK100 (1WHL4)
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type D, 7 Pins (80-033 DB 626)
- ZORO SELECT Hole Plug, Hole D 1/2 In, Blk, PK25 (1ELV1)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Zane Cabinet Pull (293-96MB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Pewter Callie Cabinet Pull (839-160BNBDL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Wheeler Cabinet Pull (678-96MB)
- JEFFREY ALEXANDER 96 mm Center Satin Bronze Square-to-Center Square Renzo Cabinet Cup Pull (141-96SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Annadale Cabinet Cup Pull (436-96SN)
- JEFFREY ALEXANDER 96 mm Center Matte Black Square-to-Center Square Renzo Cabinet Cup Pull (141-96MB)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Brushed Antique Brass Arched Kingsport Cabinet Pull (4655AB)
- Jeffrey Alexander Cabinet Handles & Pulls