Shop All Cabinet Handles & Pulls
Jeffrey Alexander
3" Center-to-Center Satin Nickel Square Anwick Cabinet Pull
Mfr # 867-3SN
Zoro # G803801139
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-5/16"
- Width 5/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 867-3SN
- Zoro # G803801139
- UPC # 843512051463
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-5/16" |
Width | 5/8" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The intricate decorative line detail and soft edge of this 4-5/16" overall length modern Satin Nickel Anwick cabinet pull create a unique and unrivaled contemporary look. Pair this Jeffrey Alexander pull with a coordinating square or rectangle knob, or mix in five other pull length options to fit even the widest drawer. This stylish collection is available in three additional alluring finishes to complement any modern or contemporary design. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer Lid for 50qt WasteTrash Containers (RV-50-LID-17-1)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 MP79 10BE)
- ARROW LOCK Rim Exit Device, Aluminum, 48 in. W (S1250G AL)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1008ENPCRCR)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Nickel Square Anwick Cabinet Pull (867-128NI)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Dominique Cabinet Bar Pull (845-160SBZ)
- JEFFREY ALEXANDER 305 mm Center-to-Center Brushed Pewter Square Dominique Cabinet Bar Pull (845-305BNBDL)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Merrick Cabinet Pull (549-160SN)
- JEFFREY ALEXANDER 305 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-305BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Square Annadale Cabinet Cup Pull (436-128MB)
- RICHELIEU HARDWARE Sheffield 7 9/16 in (192 mm) Center-to-Center Matte Black Traditional Cabinet Pull (BP9466192900)
- Jeffrey Alexander Cabinet Handles & Pulls