Shop All Cabinet Handles & Pulls
Jeffrey Alexander
3" Center-to-Center Satin Nickel Lyon Cabinet Cup Pull
Mfr # 8233SN
Zoro # G103799297
Sold in multiples of 2 for $14.66
$14.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-15/16"
- Width 1-5/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 8233SN
- Zoro # G103799297
- UPC # 843512004322
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-15/16" |
Width | 1-5/16" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Lyon by Jeffrey Alexander is the quintessential accent to any Shaker-style cabinet or furniture piece. This classic 4-15/16" overall length Satin Nickel cabinet cup pull is available in eleven additional finish options, from classic to rustic to contemporary finishes. Paired with a large football knob, the simplistic allure of this Jeffrey Alexander collection is a guaranteed winner. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO YH47 Suzuki/Yamaha Motor Cycle key blank (ILCO-YH47)
- M D BUILDING PRODUCTS 81 BRN Clad Replace (87767)
- ZORO SELECT O-Ring, Dash 214, Buna N, 0.13 In., PK100 (1RHG6)
- MASTER LOCK Hasp, Natural, 6 In. L (706)
- JEFFREY ALEXANDER 3" Center-to-Center Brushed Gold Lyon Cabinet Cup Pull (8233BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Gold Hayworth Cabinet Bar Pull (885-128BG)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Pewter Square Dominique Cabinet Bar Pull (845-192BNBDL)
- JEFFREY ALEXANDER 3" Center-to-Center Brushed Pewter Callie Cabinet Pull (839-3BNBDL)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Oil Rubbed Bronze Sullivan Cabinet Pull (752-160DBAC)
- JEFFREY ALEXANDER 3" / 96 mm Center-to-Center Brushed Oil Rubbed Bronze Elara Cabinet Pinch Pull (484-396DBAC)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (H077881BGB)
- Jeffrey Alexander Cabinet Handles & Pulls