Shop All Cabinet Handles & Pulls
Jeffrey Alexander
3" / 96 mm Center-to-Center Brushed Oil Rubbed Bronze Elara Cabinet Pinch Pull
Mfr # 484-396DBAC
Zoro # G603799674
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-9/16"
- Width 9/16"
- Includes Two 8-32 x 1" screws and two 1-3/4" Break-away screws.
Product Information
- Brand Jeffrey Alexander
- MFR # 484-396DBAC
- Zoro # G603799674
- UPC # 840002534819
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-9/16" |
Width | 9/16" |
Details
Finish | Brushed Oil Rubbed Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" screws and two 1-3/4" Break-away screws. |
Description
The chic, European-styled, Elara cabinet pinch pull brings a fresh, upscale perspective to any room. The elegant curve of this 4-9/16" overall length Jeffrey Alexander Brushed Oil Rubbed Bronze pull has a generous feel in the hand. As exceptional as this pull is in design, it is also unique because this pull has two different center-to-center mounting patterns to choose from. Two of the other four pull options also fit two center-to-centers. This unique collection also offers a coordinating 1-1/4" knob and is available in six top trending finishes, including Matte Black and Satin Bronze, for boundless design possibilities. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (MA301 QG 626)
- NATIONAL GUARD Automatic Door Bottom, 1/2x36In, Aluminum (420NHMDKB-3)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5215.102.ENTR)
- USA INDUSTRIALS PTFE O-Ring - Dash 025, PK 10 (ZUSATFE025)
- JEFFREY ALEXANDER 128 mm Center-to-Center Distressed Oil Rubbed Bronze Rustic Twist Tahoe Cabinet Pull (602-128DMAC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Merrick Cabinet Pull (549-160SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Distressed Antique Silver Chesapeake Cabinet Pull (737-96SIM)
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Nickel Arched Roman Cabinet Pull (944-224SN)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Belcastel 1 Cabinet Pull (MO6373-160MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Oil Rubbed Bronze Ella Cabinet Pull (165-128DBAC)
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in (AT-100-B)
- Jeffrey Alexander Cabinet Handles & Pulls