Shop All Cabinet Knobs
Jeffrey Alexander
2" Brushed Pewter Lexa Cabinet "T" Knob
Mfr # 259BNBDL
Zoro # G903799312
product price: $9.74
/ea
Sold in multiples of 2 for $19.48
$19.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Product Information
- Brand Jeffrey Alexander
- MFR # 259BNBDL
- Zoro # G903799312
- UPC # 843512044908
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Brushed Pewter |
Description
With straight lines and a stepped detail, Lexa's demeanor adds depth and definition to any style cabinet, but especially to slab doors. This linear style 2" overall length Brushed Pewter cabinet "T" knob coordinates with four standard pull lengths that mirror the same stepped design. This Jeffrey Alexander collection is offered in five exciting finishes. This style can lend a modern touch to craftsmen style cabinets. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 100 Ft (62B3X1/32-100)
- FROM PLAIN TO BEAUTIFUL IN HOURS Milan Faux Tin/ PVC 24-in x 24-in 10-Pack Antique Taupe Textured Surface-mount Ceiling Tile, 10PK (DCT10at-24x24-10)
- PHIFER Wire 48 in. W X 100 ft. L Gray Polyester Insect Screen Cloth (3043879)
- KWIKSET Balboa ENTR Door Lock SmartKey New Chass (405BL-26S)
- JEFFREY ALEXANDER 1-1/4" Overall Length Brushed Pewter Faceted Glass Harlow Cabinet Knob (G150L-BNBDL)
- JEFFREY ALEXANDER 1-3/16" Diameter Satin Nickel Cordova Cabinet Knob (Z110-SN)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Nickel Marie Cabinet Knob (445SN)
- JEFFREY ALEXANDER 2-3/8In. Overall Length Matte Black LarkinIn.tIn. Knob (478T-MB)
- JEFFREY ALEXANDER 1-1/8" Overall Length Satin Nickel Square Marlo Cabinet Knob (972SN)
- JEFFREY ALEXANDER 1-3/8" Diameter Brushed Pewter Baroque Lafayette Cabinet Knob (417BNBDL)
- ELEMENTS BY HARDWARE RESOURCES 1" Diameter Gun Metal Slade Cabinet Mushroom Knob (3915-DACM)
- Jeffrey Alexander Cabinet Knobs