Shop All Cabinet Handles & Pulls
Jeffrey Alexander
192 mm Center-to-Center Satin Bronze Merrick Cabinet Pull
Mfr # 549-192SBZ
Zoro # G303799493
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 8"
- Width 9/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 549-192SBZ
- Zoro # G303799493
- UPC # 843512078699
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8" |
Width | 9/16" |
Details
Finish | Satin Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Subtle curves, a broad profile, and square feet make Merrick's simple strap pull anything but boring. This 8" overall length Satin Bronze pull is also available in four other standard pull lengths. Fit the pull length to the cabinets for more contemporary styling. This Jeffrey Alexander pull has six different finish options making it a comfortable and popular choice for various cabinet styles. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Magnetic Grate, Rare Earth, 1 1/2, Dia 12In (135695P)
- DENT FIX EQUIPMENT 5 PC Door Wedge Set (DENDF-622)
- GILA WINDO FILM GLARE3X6.5""BK (50146281)
- AMERICAN BUILT PRO Access Panel, 12 in x 12 in White Plastic TwoPiece, 12PK (AP1212 P12)
- JEFFREY ALEXANDER 192 mm Center-to-Center Matte Black Merrick Cabinet Pull (549-192MB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Gold Carmen Cabinet Bar Pull (775-160BG)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Pewter Square Sutton Cabinet Bar Pull (635-160BNBDL)
- JEFFREY ALEXANDER 3" Center-to-Center Satin Nickel Cordova Cabinet Pull (Z281-SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Square Dominique Cabinet Bar Pull (845-96BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Asymmetrical Leyton Cabinet Pull (286-128PC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-160SBZ-10)
- Jeffrey Alexander Cabinet Handles & Pulls