Shop All Cabinet Handles & Pulls
Jeffrey Alexander
192 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull
Mfr # 885-192SBZ
Zoro # G403801027
product price: $22.63
/ea
$22.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 8-1/2"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 885-192SBZ
- Zoro # G403801027
- UPC # 840002559560
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8-1/2" |
Width | 7/16" |
Details
Finish | Satin Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The pairing of industrial and elegant is one that is not often thought of, but that is what Hayworth precisely personifies! The simple yet exquisite 8-1/2" overall length Satin Bronze pull offers a clean design while providing a substantial profile through its stepped detail. Pair this Jeffrey Alexander pull with five additional lengths or two coordinating knob options, in six crisp finishes, to enhance any contemporary design scheme. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Thermoplastic, Matte, Unthr. Through Holes (PH-0254)
- HUBBELL WIRING DEVICE-KELLEMS Grommett/Bushing Pack (31518111BPK100)
- PRIMELINE TOOLS Twin Pocket Door Roller, Top Mount (2 Pack) (N 6531)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Bright Chrome, Passage (F10 AVA 625)
- JEFFREY ALEXANDER 192 mm Center-to-Center Polished Nickel Hayworth Cabinet Bar Pull (885-192NI)
- JEFFREY ALEXANDER 320 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (370MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Carmen Cabinet Bar Pull (775-128SBZ)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-128SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Square Zane Cabinet Pull (293-96PC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Ella Cabinet Pull (165-160PC)
- GLIDERITE HARDWARE 5 in. Center to Center Satin Gold Arched Cabinet Pull - 2022-SG, 5PK (2022-SG-5)
- Jeffrey Alexander Cabinet Handles & Pulls