Shop All Cabinet Handles & Pulls
Jeffrey Alexander
192 mm Center-to-Center Polished Nickel Hayworth Cabinet Bar Pull
Mfr # 885-192NI
Zoro # G403801300
product price: $22.63
/ea
$22.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 8-1/2"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 885-192NI
- Zoro # G403801300
- UPC # 843512063770
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8-1/2" |
Width | 7/16" |
Details
Finish | Polished Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The pairing of industrial and elegant is one that is not often thought of, but that is what Hayworth precisely personifies! The simple yet exquisite 8-1/2" overall length Polished Nickel pull offers a clean design while providing a substantial profile through its stepped detail. Pair this Jeffrey Alexander pull with five additional lengths or two coordinating knob options, in six crisp finishes, to enhance any contemporary design scheme. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Lift-off Hinges, CFMY.60 SH-6-S (CFMY)
- OMNIA Flat Modern Cabinet Pull Satin Brass 12" Center to Center (9024/305.4)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 22mm ID, PK50 (ZUSAH3X22)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (8301 X 689)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-192SBZ)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Square Annadale Cabinet Pull (435-128BNBDL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Key West Cabinet Bar Pull (152SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Arched Roman Cabinet Pull (944-128BNBDL)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Nickel Sullivan Cabinet Pull (752-192SN)
- JEFFREY ALEXANDER 192 mm CentertoCenter Matte Black Richard Cabinet Pull (171-192MB)
- BERENSON Berenson 1060-4055-P 6 x 3 in. Bravo Finger Pull with Long Satin Black (1060-4055-P)
- Jeffrey Alexander Cabinet Handles & Pulls