Shop All Cabinet Handles & Pulls
Jeffrey Alexander
192 mm Center-to-Center Brushed Oil Rubbed Bronze Asymmetrical Leyton Cabinet Pull
Mfr # 286-192DBAC
Zoro # G403799843
product price: $20.36
/ea
$20.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Length 8-15/16"
- Width 5/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 286-192DBAC
- Zoro # G403799843
- UPC # 843512066887
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8-15/16" |
Width | 5/16" |
Details
Finish | Brushed Oil Rubbed Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Leyton’s relaxed yet distinctive asymmetrical silhouette is fun and flexible. An ideal complement to mid-century modern design with its clean lines and gentle curves, this 8-15/16" overall length Brushed Oil Rubbed Bronze Jeffrey Alexander pull collection also harmonizes with contemporary design’s straight lines and geometric shapes. Four additional standard pull lengths are available to mix and match in a project to achieve a clean, linear look. Choose from seven trending finishes including our rich gold tone, Satin Bronze. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Picture Hanging Strips, Medium, Removable, 0.75" x 2.75", White, PK12 (17204-12ES)
- BARSKA Key Cabinet, 48 Capacity, 14-1/2" H (CB12484)
- MASTER LOCK Combination Padlock, Center, Black/Silver (1525)
- RICHELIEU 5inch 127 mm HeavyDuty Hinge Pin Door Stop, Polished Brass (221301272)
- JEFFREY ALEXANDER 192 mm Center-to-Center Polished Nickel Asymmetrical Leyton Cabinet Pull (286-192NI)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Bronze Asymmetrical Leyton Cabinet Pull (286-192SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Key West Cabinet Bar Pull (152SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Sullivan Cabinet Pull (752-128MB)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Pewter Square Boswell Cabinet Pull (177-192BNBDL)
- JEFFREY ALEXANDER 3" Center-to-Center Satin Nickel Square Anwick Cabinet Pull (867-3SN)
- AMEROCK Bar Pulls 12-5/8 in 320 mm Center-to-Center Champagne Bronze Cabinet Pull (BP19014CZ)
- Jeffrey Alexander Cabinet Handles & Pulls