Shop All Cabinet Handles & Pulls
Jeffrey Alexander
192 mm Center-to-Center Brushed Gold Key Grande Cabinet Bar Pull
Mfr # 5192BG
Zoro # G703800638
$22.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 9-1/8"
- Width 9/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 5192BG
- Zoro # G703800638
- UPC # 840002501514
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 9-1/8" |
Width | 9/16" |
Details
Finish | Brushed Gold |
Material | Steel |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The simple, clean lines of this beveled bar pull allow Key Grande to blend with any cabinet style in kitchens, baths, and even laundry rooms. This 9-1/8" overall length Brushed Gold Jeffrey Alexander pull has an added strap detail that offers a refined upgrade to the traditional bar pull. Additional sizes and a coordinating knob are available in five finishes, including trendy mixed finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 7/8in Designer DripEdge - 14.5inL - Satin Brass (01110451SB1-14)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78B/D-RA x 690LH)
- HICKORY HARDWARE Knob T (HH075591-MB)
- PAWLING Corner Guard, Textured, Eggshell, 1-1/2"W X 48"H (CGUP-12-4-370)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Callie Cabinet Pull (839-128MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Bremen 1 Cabinet Pull (527-128SBZ)
- JEFFREY ALEXANDER 192 mm Center-to-Center Polished Chrome Arched Roman Cabinet Pull (944-192PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Flared Philip Cabinet Pull (767-96MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Wheeler Cabinet Pull (678-96SN)
- JEFFREY ALEXANDER 224 mm Center-to-Center Brushed Gold Key Grande Cabinet Bar Pull (5224BG)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Matte Black Knox Cabinet Bar Pull, (645-96MB-10)
- Jeffrey Alexander Cabinet Handles & Pulls