Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull
Mfr # 635-160SN
Zoro # G603801469
$15.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7-1/2"
- Width 3/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 635-160SN
- Zoro # G603801469
- UPC # 843512008856
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/2" |
Width | 3/8" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Sutton's square profile is softened with a warm and graceful curve that flows around the handgrip all the way through to its feet. The narrow design of this 7-1/2" overall length Satin Nickel Jeffrey Alexander pull can make both a fearless statement and whisper sophistication. Find the perfect finish choice with one of eight on-trend finishes offered this or four other standard pull lengths.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 006, Viton, 0.07 In., PK100 (U38875.006.0012)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1367S)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7830-72 AL)
- ZORO SELECT Buna-N O-Ring, Dash 019, PK100 (ZUSAH70019)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-160PC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-160SBZ)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-160MB)
- JEFFREY ALEXANDER 320 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (370MB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Sonoma Cabinet Pull (4160PC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Lexa Cabinet Pull (259-160SN)
- PATIOPLUS 6 in. Tribeca Cabinet Pull, Satin Brass (PA2005095)
- Jeffrey Alexander Cabinet Handles & Pulls