Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Satin Nickel Lexa Cabinet Pull
Mfr # 259-160SN
Zoro # G703801482
$22.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6-11/16"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 259-160SN
- Zoro # G703801482
- UPC # 843512045080
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6-11/16" |
Width | 1/2" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
With straight lines and a stepped detail, Lexa's demeanor adds depth and definition to any style cabinet, but especially to slab doors. This linear style 6-11/16" overall length Satin Nickel pull is also offered in three additional standard pull lengths. A coordinating cabinet "T" knob rounds out this Jeffrey Alexander collection. Offered in five exciting finishes. This style can lend a modern touch to craftsmen style cabinets. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Economy Spring Snap, L 1 7/8 In, PK10 (4FCG1)
- BALDWIN RESERVE Baldwin Reserve SCRSD492S Single Cylinde (SC.RSD.492.S)
- MIDWEST FASTENER 1-1/16" x 1-5/16" x 1/8" Rubber O-Rings 10PK (64835)
- SQUIDS BY ERGODYNE Arm Band ID/Badge Holder, Hi-Vis Org (3386HV)
- JEFFREY ALEXANDER 256 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-256PC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Square Marlo Cabinet Pull (972-160SN)
- JEFFREY ALEXANDER 305 mm Center-to-Center Brushed Pewter Square Dominique Cabinet Bar Pull (845-305BNBDL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Key Grande Cabinet Bar Pull (596BG)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull (177-160SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Tiffany Cabinet Pull (658-96SBZ)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Royal Gold Contemporary Cabinet Pull (BP8864128162)
- Jeffrey Alexander Cabinet Handles & Pulls