Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Satin Bronze Wheeler Cabinet Pull
Mfr # 678-160SBZ
Zoro # G503800890
product price: $15.37
/ea
$15.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7-1/2"
- Width 7/16"
- Includes Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 678-160SBZ
- Zoro # G503800890
- UPC # 840002547543
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/2" |
Width | 7/16" |
Details
Finish | Satin Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and 1-3/4" break-away screw. (Included) |
Description
Controlled lines following a gentle contour result in an enchanting union of beauty and style in Wheeler. This 7-1/2" overall length Satin Bronze Jeffrey Alexander pull pairs long lines with brilliant angles for an astonishing complement to transitional or traditional cabinetry. Offered in three standard pull lengths and an 18" appliance handle. Pairing this pull with its angled octagon knob in any of the seven finishes available is sure to dress up any kitchen, bath, or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Aluminum/Vinyl, Gray, 48"H x 3"W (CG-10-4-210)
- HICKORY HARDWARE Backplate 2-1/16 Inch Diameter (P69-W)
- TRIMCO Square Corner Pull Plate 6" 1139 Pull Satin Stainless Steel 4"x16" (1015-3.630)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black (107NDKB-84)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Wheeler Cabinet Pull (678-160MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Square Marlo Cabinet Pull (972-128SN)
- JEFFREY ALEXANDER 96 mm Center Satin Bronze Square-to-Center Square Renzo Cabinet Cup Pull (141-96SBZ)
- JEFFREY ALEXANDER 192 mm Center-to-Center Polished Nickel Arched Roman Cabinet Pull (944-192NI)
- JEFFREY ALEXANDER 160 mm CentertoCenter Satin Bronze Richard Cabinet Pull (171-160SBZ)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Bremen 1 Cabinet Pull (527-128SBZ)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Belcastel 1 Cabinet Pull (MO6373-128SN)
- Jeffrey Alexander Cabinet Handles & Pulls