Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Satin Bronze Bremen 1 Cabinet Pull
Mfr # 527-160SBZ
Zoro # G903801176
product price: $16.83
/ea
$16.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7-1/8"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 527-160SBZ
- Zoro # G903801176
- UPC # 843512078668
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/8" |
Width | 7/16" |
Details
Finish | Satin Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The stylish curves and simple stacked foot of this 7-1/8" overall length Satin Bronze Bremen 1 cabinet pull deliver effortless appeal and pizazz to cabinets. Along with this pull, two other standard pull lengths, an appliance handle, and a 1/14" button knob pull mirrors those appealing qualities in this Jeffrey Alexander collection. With eleven finishes spanning rustic, transitional and contemporary tones, this collection is equally at home in transitional or traditional settings. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Window Screen Tension Springs, 1/4 in. x 3-1/8 in., Spring Steel, Zinc (MP5527)
- ZORO SELECT Cam Latch, Nonlocking, Polished Chrome (4RRD2)
- MSI Kaya Onda Gray SAMPLE Bullnose Polished Porcelain Floor And Wall Tile (ZOR-PT-TR-0235-SAM)
- REV-A-SHELF Rev-A-Shelf - 28 Inch White Polymer Kidney Shaped 2-Shelf Lazy Susan for Kitchen Corner Base Cabinets (3472-28-11-52)
- JEFFREY ALEXANDER 160 mm Center-to-Center Gun Metal Bremen 1 Cabinet Pull (527-160DACM)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Oil Rubbed Bronze Bremen 1 Cabinet Pull (527-160DBAC)
- JEFFREY ALEXANDER 192 mm CentertoCenter Satin Nickel Richard Cabinet Pull (171-192SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Dominique Cabinet Bar Pull (845-96MB)
- JEFFREY ALEXANDER 224 mm Center-to-Center Brushed Gold Key Grande Cabinet Bar Pull (5224BG)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Sullivan Cabinet Pull (752-160MB)
- HICKORY HARDWARE Cup Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center (P3004-RI)
- Jeffrey Alexander Cabinet Handles & Pulls