Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Polished Nickel Tiffany Cabinet Pull
Mfr # 658-160NI
Zoro # G003799755
product price: $23.26
/ea
$23.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7-1/16"
- Width 9/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 658-160NI
- Zoro # G003799755
- UPC # 843512057946
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/16" |
Width | 9/16" |
Details
Finish | Polished Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Tiffany combines a classically elegant shape with a transitional twist for a look that is timeless. This 7-1/16" overall length Polished Nickel pull features step details accompanied by flowing curves for a comfortable feel in your hand. Four additional standard pull lengths and an appliance handle option paired with a graceful coordinating knob makes this Jeffrey Alexander pull design a popular choice. Adding to the desirability, this pull is offered in seven stunning finishes, including both of our trending gold tones. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Mount Hook, 20 lb., 4in.L, 8in.W (35HV65)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/64 in (C8051-C415A-14A)
- HAGER Sprayed Bronze Cover 5102BRZ (5102BRZ)
- OEM OEM: REF: 2017-2018 Toyota Corolla iM / 3-Button Flip Key / PN: 89070-12C20 / HYQ12BFA (H Chip) (RFK-TOY160)
- JEFFREY ALEXANDER 224 mm Center-to-Center Brushed Gold Key Grande Cabinet Bar Pull (5224BG)
- JEFFREY ALEXANDER 3" Center-to-Center Brushed Pewter Callie Cabinet Pull (839-3BNBDL)
- JEFFREY ALEXANDER 128 mm Center-to-Center Gun Metal Belcastel 1 Cabinet Pull (MO6373-128DACM)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Dominique Cabinet Bar Pull (845-160SBZ)
- JEFFREY ALEXANDER 305 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Roman Cabinet Pull (944-305DBAC)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Square Marlo Cabinet Pull (972-128SN)
- RICHELIEU HARDWARE 1/8 in (3 mm) Center-to-Center Polished Copper Contemporary Cabinet Pull (BP20576191)
- Jeffrey Alexander Cabinet Handles & Pulls