Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Polished Chrome Square Boswell Cabinet Pull
Mfr # 177-160PC
Zoro # G203799326
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6-13/16"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 177-160PC
- Zoro # G203799326
- UPC # 843512078347
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6-13/16" |
Width | 1/2" |
Details
Finish | Polished Chrome |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Rethinking the traditional square bar pull, this 6-13/16" overall length Polished Chrome Boswell cabinet pull from Jeffrey Alexander combines softer lines and a gracefully angled foot, creating an impactful presence. Adding a rounded undercurve for a touch of softness to the overall sleek profile, this pull is ideally suited to today's top trending soft contemporary styles. Four other pull lengths available to fit various drawer widths in four other popular finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Cylindrical Lock (MD0032-ECB-CB-0)
- SDC Security Door Controls SDC Keypads (926)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-128SBZ)
- ZORO SELECT Raised Face Neoprene Flange Gasket for 4" Pipe, 1/8" T, #150 (BULK-FG-1267)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Pewter Square Boswell Cabinet Pull (177-160BNBDL)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull (177-160SN)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-160MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Nickel Arched Roman Cabinet Pull (944-128NI)
- JEFFREY ALEXANDER 3" Center-to-Center Satin Nickel Cordova Cabinet Pull (Z281-SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Square Zane Cabinet Pull (293-96PC)
- MNG 5" Pull, Balance, Polished Nickel (85214)
- Jeffrey Alexander Cabinet Handles & Pulls