Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Polished Chrome Marie Cabinet Pull
Mfr # 445-160PC
Zoro # G703801338
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6-7/8"
- Width 5/16"
- Includes Two 8-32 x 1" and Two Break-away Screw (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 445-160PC
- Zoro # G703801338
- UPC # 840002558099
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Dimensions
Length | 6-7/8" |
Width | 5/16" |
Details
Description
The regal presence of Marie adds subtle grandeur to your cabinets with its elegant swooping lines and jewelry-like cuff detail. Adapted from a Jeffrey Alexander classic, this 6-7/8" Polished Chrome overall length cabinet pull features a soft arch that discreetly adds extra hand clearance without being imposing making it perfect for Aging in Place or ADA needs. This refined collection is also offered in four other pull lengths and two appliance handles that are complemented by a 1-1/4" knob with similar cuff detail. Available in five additional finishes, Marie brings instant sophistication to any kitchen, bath, or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lever Door Holder, Pol Brass, Solid Brass (33J792)
- CCL Cam, Straight For Material Thickness 1 1/8 in (S200)
- KABA Simplex 5041SWL Pushbutton Lever Lock - 26D - Schlage - LFIC - w/ Key Override in Satin Chrome (KABA-5041SWL-26D-41)
- ZORO SELECT Hasp, Steel, 6" In. L (4PE33)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Bremen 1 Cabinet Pull (527SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Tiffany Cabinet Pull (658-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Tiffany Cabinet Pull (658-96SBZ)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Oil Rubbed Bronze Bremen 1 Cabinet Pull (527-128DBAC)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Nickel Tiffany Cabinet Pull (658-192SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Distressed Oil Rubbed Bronze Bremen 1 Cabinet Pull (527DMAC)
- AMEROCK Appoint 3 in 76 mm Center-to-Center Oil Rubbed Bronze Cabinet Pull (BP36764ORB)
- Jeffrey Alexander Cabinet Handles & Pulls