Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Brushed Pewter Square Sutton Cabinet Bar Pull
Mfr # 635-160BNBDL
Zoro # G003801687
product price: $15.57
/ea
$15.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7-1/2"
- Width 3/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 635-160BNBDL
- Zoro # G003801687
- UPC # 843512058196
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/2" |
Width | 3/8" |
Details
Finish | Brushed Pewter |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Sutton's square profile is softened with a warm and graceful curve that flows around the handgrip all the way through to its feet. The narrow design of this 7-1/2" overall length Brushed Pewter Jeffrey Alexander pull can make both a fearless statement and whisper sophistication. Find the perfect finish choice with one of eight on-trend finishes offered this or four other standard pull lengths. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E12D)
- CORBIN RUSSWIN 6-Pin Keyblank, 59C1 Keyway, Coined Logo Only, 50 Pack (59C1-6PIN-10 (50PK))
- PRIMELINE TOOLS Drawer Track Back Plate, 5/16 in. x 7/8 in., Plastic, White (1 Set) (MP7227)
- ILCO Ilco: Key Blanks, IN8-BR ILCO (ILCO-IN8-BR)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-160SBZ)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-160MB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull (635-160BG)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Oil Rubbed Bronze Asymmetrical Leyton Cabinet Pull (286-192DBAC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Arched Roman Cabinet Pull (944-96SN)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Belcastel 1 Cabinet Pull (MO6373-160SN)
- MNG 9" Striped Drop Pull, Satin Chrome (15821)
- Jeffrey Alexander Cabinet Handles & Pulls