Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center Matte Black Square-to-Center Square Renzo Cabinet Cup Pull
Mfr # 141-160MB
Zoro # G503800593
$20.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7-1/8"
- Width 1-1/4"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 141-160MB
- Zoro # G503800593
- UPC # 840002596367
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/8" |
Width | 1-1/4" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Thoughtfully balanced lines blend with a boldly stepped profile in Jeffrey Alexander's Renzo, resulting in a strong and debonair presence. This 7-1/8" overall length Matte Black cup pull pairs beautifully with two coordinating knob sizes and is available in four additional center-to-center options in seven top trending finishes. Revitalizing the admired cup pull with its modern squared shape, this adaptable collection enhances the look of almost any cabinet style while adding functionality with its dual hole mounting options. Each item is idividually wrapped to protect the item from damage. Attachment hardware is included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, A1145EF SCHLAGE (A145EF 145EF (ILCO-A1145EF)
- WRIGHT PRODUCTS Light Duty Pneumatic Closer, Aluminum (V820)
- X1 TOOLS R-12 O-Ring ID: 18 mm, CS: 2.5 mm, OD: 23 mm 100 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0012x100)
- EKENA MILLWORK Economy Straight Strap Barn Door Hardware Set & Silent Rollers for 1 3/8" to 1 3/4" Doors (GB6008H4BL)
- JEFFREY ALEXANDER 256 mm Center-to-Center Brushed Pewter Square Sutton Cabinet Bar Pull (635-256BNBDL)
- JEFFREY ALEXANDER 128 mm CentertoCenter Matte Black Richard Cabinet Pull (171-128MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Gun Metal Belcastel 1 Cabinet Pull (MO6373DACM)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Carmen Cabinet Bar Pull (775-96SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Zane Cabinet Pull (293-96MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Merrick Cabinet Pull (549-96SN)
- EMTEK Jasper Cabinet Pull with 4 in Center to Center Satin Nickel Finish (86687US15)
- Jeffrey Alexander Cabinet Handles & Pulls