Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm CentertoCenter Satin Nickel Richard Cabinet Pull
Mfr # 171-128SN
Zoro # G806889424
product price: $12.56
/pr
$12.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jeffrey Alexander
- MFR # 171-128SN
- Zoro # G806889424
- UPC # 196734001311
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Satin Nickel |
Description
The combination of a stately stepped profile and structured softsquare shape gives Jeffrey Alexanders Richard an air of modernistic magnificence This 5 58 overall length pull features stepped details and curves for a comfortable feel in the hand Long balanced lines are present in its five standard pull lengths and an additional appliance handle size The coordinating round knob is offered in two sizes Available in seven finishes this collection adds charisma to almost any style cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI California Gold 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0003)
- BEST Interchangeable Core, Keyway Type L, 7 Pins (1C7L1626)
- GARDENISED Black Garden Pathway Track Outdoor Flooring Waterproof Tile Anti-slip Pavers Floor Mat, 14 Long (QI004106)
- DELTANA Strike Plate For Extension Flush Bolt Lifetime Brass (SP12EFBCR003)
- JEFFREY ALEXANDER 128 mm CentertoCenter Satin Bronze Richard Cabinet Pull (171-128SBZ)
- JEFFREY ALEXANDER 128 mm CentertoCenter Matte Black Richard Cabinet Pull (171-128MB)
- JEFFREY ALEXANDER 128 mm CentertoCenter Brushed Pewter Richard Cabinet Pull (171-128BNBDL)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Oil Rubbed Bronze Sullivan Cabinet Pull (752-160DBAC)
- JEFFREY ALEXANDER 305 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-305BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-128SBZ)
- RICHELIEU HARDWARE 2-3/4 in. (70 mm) Center-to-Center Brushed Nickel Contemporary Recessed Pull (BP77370195)
- Jeffrey Alexander Cabinet Handles & Pulls