Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Satin Nickel Lexa Cabinet Pull
Mfr # 259-128SN
Zoro # G903801596
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-7/16"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 259-128SN
- Zoro # G903801596
- UPC # 843512045035
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-7/16" |
Width | 1/2" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
With straight lines and a stepped detail, Lexa's demeanor adds depth and definition to any style cabinet, but especially to slab doors. This linear style 5-7/16" overall length Satin Nickel pull is also offered in three additional standard pull lengths. A coordinating cabinet "T" knob rounds out this Jeffrey Alexander collection. Offered in five exciting finishes. This style can lend a modern touch to craftsmen style cabinets. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 021, EPDM, 0.07 In., PK10 (5JJV1)
- SCHLAGE COMMERCIAL Parts M504548 (M504548)
- GIANT FOOT Door Wedge, Rubber, Yellow, 2"H x 3-1/2"W (00967)
- COMMAND Double Point Hook, PK2 (17036BN-2ES)
- JEFFREY ALEXANDER 96 mm Center-to-Center Gun Metal Bremen 1 Cabinet Pull (527DACM)
- JEFFREY ALEXANDER 224 mm Center-to-Center Brushed Pewter Sullivan Cabinet Pull (752-224BNBDL)
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Nickel Sullivan Cabinet Pull (752-224SN)
- JEFFREY ALEXANDER 224 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-224MB)
- JEFFREY ALEXANDER 305 mm Center-to-Center Satin Nickel Square Marlo Cabinet Pull (972-305SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Pewter Bordeaux Cabinet Cup Pull (8236-BNBDL)
- MNG 228mm Pull, Park Avenue, Oil Rubbed Bronze (17966)
- Jeffrey Alexander Cabinet Handles & Pulls