Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Satin Nickel Key Grande Cabinet Bar Pull
Mfr # 5128SN
Zoro # G503800272
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 6-5/8"
- Width 9/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 5128SN
- Zoro # G503800272
- UPC # 843512008979
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6-5/8" |
Width | 9/16" |
Details
Finish | Satin Nickel |
Material | Steel |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The simple, clean lines of this beveled bar pull allow Key Grande to blend with any cabinet style in kitchens, baths, and even laundry rooms. This 6-5/8" overall length Satin Nickel Jeffrey Alexander pull has an added strap detail that offers a refined upgrade to the traditional bar pull. Additional sizes and a coordinating knob are available in four additional finishes, including trendy mixed finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, Wave Spring, PK10 (WWMO018503290)
- PRIME-LINE Corner Shield with Tape, 3/4 in. X 48 in. Single Pack (U 10081)
- LUCKY LINE LuckyLine: 1-1/2 SPLIT RING NPS, PK 50 (LKL-76800)
- GENOVA PRODUCTS Gutter Bracket Spacer (RW112)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Hudson Cabinet Pull (650-128BNBDL)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Bremen 1 Cabinet Pull (527-160SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Flared Philip Cabinet Pull (767-96BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Lexa Cabinet Pull (259-128SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Arched Roman Cabinet Pull (944-96SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Gun Metal Square Annadale Cabinet Cup Pull (436-128DACM)
- Jeffrey Alexander Cabinet Handles & Pulls