Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Satin Nickel Arched Roman Cabinet Pull
Mfr # 944-128SN
Zoro # G403799584
product price: $9.90
/ea
Sold in multiples of 2 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6-1/4"
- Width 1/2"
- Includes Two 8-32 x 1" and two break-away screws. (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 944-128SN
- Zoro # G403799584
- UPC # 840002517904
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6-1/4" |
Width | 1/2" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two break-away screws. (Included) |
Description
A flowing arch and strong structured foot make an inspiring and compelling combination for Roman by Jeffrey Alexander. The high arch of this 6-1/4" overall length Satin Nickel pull discreetly adds the additional height that Aging in Place and ADA projects require, while presenting a refined look. Available in five additional standard pull lengths and an appliance handle, all offered in eight different trending finishes. Finding the perfect size and combination is made easy. Add the 1-1/4" coordinating knob for the finishing touch. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATTEC 2019 - 2020 Chevrolet Colorado Silverado Tahoe Transponder Key w/ Logo HU100 10-Cut 593396 (STR-5933963)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x34 Zinc Corner Iron (N266-395)
- STRYBUC Magnetic Touch Latch Black (45-239)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Matte Black Traditional Drawer Pull (BP2377596900)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Nickel Arched Roman Cabinet Pull (944-128NI)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Arched Roman Cabinet Pull (944-128MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Arched Roman Cabinet Pull (944-128PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Dominique Cabinet Bar Pull (845-96MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (178MB)
- JEFFREY ALEXANDER 128 mm CentertoCenter Matte Black Richard Cabinet Pull (171-128MB)
- AMEROCK Everett 3-3/4 inch 96mm Center-to-Center Golden Champagne Cabinet Pull (BP37104BBZ)
- Jeffrey Alexander Cabinet Handles & Pulls