Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Satin Bronze Bremen 1 Cabinet Pull
Mfr # 527-128SBZ
Zoro # G803800958
$13.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-7/8"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 527-128SBZ
- Zoro # G803800958
- UPC # 843512078644
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-7/8" |
Width | 7/16" |
Details
Finish | Satin Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The stylish curves and simple stacked foot of this 5-7/8" overall length Satin Bronze Bremen 1 cabinet pull deliver effortless appeal and pizazz to cabinets. Along with this pull, two other standard pull lengths, an appliance handle, and a 1/14" button knob pull mirrors those appealing qualities in this Jeffrey Alexander collection. With eleven finishes spanning rustic, transitional and contemporary tones, this collection is equally at home in transitional or traditional settings. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face Viton Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-412)
- SCHLAGE COMMERCIAL Push / Pull Latch with 2-3/4" Backset Antimicrobial Satin Chrome Finish (HL6-2-626AM)
- ILCO LAL RHK-LEXUS-3B2 LEXUS 3 BUTTON REMOTE HEAD KEY (TOY48/4D68) (ILCO-AX00011960)
- SOSS 1-3/8" W x 5-1/2" H Satin Chrome Concealed Hinge (220US26D)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Bremen 1 Cabinet Pull (527-128PC)
- JEFFREY ALEXANDER 128 mm Center-to-Center Gun Metal Bremen 1 Cabinet Pull (527-128DACM)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Oil Rubbed Bronze Bremen 1 Cabinet Pull (527-128DBAC)
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Bronze Asymmetrical Leyton Cabinet Pull (286-224SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull (635-96BG)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull 25PK (635-96SBZ-25)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Boswell Cabinet Pull (177-160PC)
- Jeffrey Alexander Cabinet Handles & Pulls