Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Polished Nickel Hayworth Cabinet Bar Pull
Mfr # 885-128NI
Zoro # G903801084
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 885-128NI
- Zoro # G903801084
- UPC # 843512063718
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6" |
Width | 7/16" |
Details
Finish | Polished Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The pairing of industrial and elegant is one that is not often thought of, but that is what Hayworth precisely personifies! The simple yet exquisite 6" overall length Polished Nickel pull offers a clean design while providing a substantial profile through its stepped detail. Pair this Jeffrey Alexander pull with five additional lengths or two coordinating knob options, in six crisp finishes, to enhance any contemporary design scheme. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2214-STD RH AL)
- KWIKSET Screw Pack for 985 Double Cylinder Deadb (83474-002)
- PAMEX Door Saver II Hinge Pin Door Stop Satin Nickel Finish (DD0246SN)
- ALTRONIX Power Supply 8PTC 6-15VDC @ 4A (ALTV615DC8ULCB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Gold Hayworth Cabinet Bar Pull (885-128BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-128SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Sullivan Cabinet Pull (752-96SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Square Marlo Cabinet Pull (972-128SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Belcastel 1 Cabinet Pull (MO6373-128MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Key West Cabinet Bar Pull (152SN)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center, 10PK (HH075595-MB-10B)
- Jeffrey Alexander Cabinet Handles & Pulls