Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Matte Black Arched Roman Cabinet Pull
Mfr # 944-128MB
Zoro # G903799404
product price: $10.15
/ea
Sold in multiples of 2 for $20.30
$20.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6-1/4"
- Width 1/2"
- Includes Two 8-32 x 1" and two break-away screws. (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 944-128MB
- Zoro # G903799404
- UPC # 840002517942
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6-1/4" |
Width | 1/2" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and two break-away screws. (Included) |
Description
A flowing arch and strong structured foot make an inspiring and compelling combination for Roman by Jeffrey Alexander. The high arch of this 6-1/4" overall length Matte Black pull discreetly adds the additional height that Aging in Place and ADA projects require, while presenting a refined look. Available in five additional standard pull lengths and an appliance handle, all offered in eight different trending finishes. Finding the perfect size and combination is made easy. Add the 1-1/4" coordinating knob for the finishing touch. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA COMMERCIAL HDWE Dormakaba Commercial Hardware Sierra Passage Lock, 2-3/4in Backset and ASA Strike Satin Chrome (QCL230E626)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Aluminum Contemporary Drawer Pull (BP1310116010)
- GENESIS Gs08-0800Md10-065 Gas Spring (GSS 6397UF)
- FALCON Satin Chrome Passage B101D626 (B101D626)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Arched Roman Cabinet Pull (944-128BNBDL)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Arched Roman Cabinet Pull (944-128PC)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Nickel Arched Roman Cabinet Pull (944-128NI)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Belcastel 1 Cabinet Pull (MO6373-160PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Flared Regan Cabinet Pull (847-96SN)
- JEFFREY ALEXANDER 305 mm Center-to-Center Matte Black Square Zane Cabinet Pull (293-305MB)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Polished Chrome Square Thatcher Cabinet Bar Pull (859-128PC)
- Jeffrey Alexander Cabinet Handles & Pulls