Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Distressed Oil Rubbed Bronze Rustic Twist Tahoe Cabinet Pull
Mfr # 602-128DMAC
Zoro # G203800688
product price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-13/16"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 602-128DMAC
- Zoro # G203800688
- UPC # 843512021282
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-13/16" |
Width | 1/2" |
Details
Finish | Distressed Oil Rubbed Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Tahoe features the strength and breathtaking appeal of a mountain range with a rugged twist on a robust and modern silhouette. This 5-13/16" overall length Distressed Oil Rubbed Bronze pull is available in one other standard pull length as well as a substantial appliance handle and pairs flawlessly with a coordinating knob offered in two sizes. Three distinct finishes help this Jeffrey Alexander pull add rustic charm to rich, wood tone cabinets. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Lever Lockset, Mechanical, Classroom (7KC37R15DSTK626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Smooth Grip in Satin Brass (LV100 FBL GRIP-SM SB)
- STRYBUC White Sweep Seal Weatherstrip (63-170)
- JMA JMA AR4 / 1179A 6-Pin Arrow Key - Brass (JMA-ARR-5DE)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Gold Hayworth Cabinet Bar Pull (885-160BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Sullivan Cabinet Pull (752-128MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Square Anwick Cabinet Pull (867-128SN)
- JEFFREY ALEXANDER 256 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-256PC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Gun Metal Bremen 1 Cabinet Pull (527-160DACM)
- JEFFREY ALEXANDER 320 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (370MB)
- HICKORY HARDWARE Pull 8-13/16 Inch (224mm) Center to Center (P2995-BI)
- Jeffrey Alexander Cabinet Handles & Pulls