Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Brushed Pewter Hudson Cabinet Pull
Mfr # 650-128BNBDL
Zoro # G403799690
product price: $11.14
/ea
$11.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-5/8"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 650-128BNBDL
- Zoro # G403799690
- UPC # 843512008665
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-5/8" |
Width | 1/2" |
Details
Finish | Brushed Pewter |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The smooth and seamless blend of modern lines and a soft conventional shape make Hudson the perfect compromise in the contemporary versus traditional argument. This 5-5/8" overall length Brushed Pewter pull has a curved handle that leads to delicate oval feet for a comfortable, sleek look. This Jeffrey Alexander pull is offered in two additional standard pull lengths and an appliance handle. Pair this pull with the delicate oval coordinating cabinet knob in one of four classic finishes to satisfy any taste. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 25/32 in (1XTA2)
- AMERICAN GARAGE DOOR SUPPLY Lift Handle (LH3)
- ZORO SELECT Spring Asst, Ext/Compress, Stl, 218 PC (1NDW2)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-CUSH AL)
- JEFFREY ALEXANDER 192 mm CentertoCenter Satin Nickel Richard Cabinet Pull (171-192SN)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Pewter Square Marlo Cabinet Pull (972-160BNBDL)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Lexa Cabinet Pull (259-160SN)
- JEFFREY ALEXANDER 305 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-305BG)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-160PC)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Asymmetrical Leyton Cabinet Pull (286-128MB)
- RICHELIEU HARDWARE 12-5/8 in. (320 mm) Center-to-Center Honey Bronze Transitional Drawer Pull (BP8788320HBRZ)
- Jeffrey Alexander Cabinet Handles & Pulls