Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Brushed Oil Rubbed Bronze Square Milan 1 Cabinet Pull
Mfr # 1092-128DBAC
Zoro # G103799419
product price: $14.06
/ea
$14.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-9/16"
- Width 5/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 1092-128DBAC
- Zoro # G103799419
- UPC # 843512022104
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-9/16" |
Width | 5/8" |
Details
Finish | Brushed Oil Rubbed Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Charismatic and fashionable, the soft square design of Milan 1 has matured from a daring new shape to a timeless classic. The simple stepped square accents of this 5-9/16" overall length Brushed Oil Rubbed Bronze pull combined with its multiple lengths, including an appliance handle, make this collection a go-to for a variety of cabinet styles. Pair this Jeffrey Alexander pull with a coordinating square 1-3/16" knob in eight finishes that range from traditional to contemporary, and complete any transitional or modern design. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Privacy, Grd. 1 (AU5402LN 626)
- KEYLESSFACTORY 2016-2018 Hyundai Elantra / 4-Button Smart Key / PN95440-F2000 / CQOFD00120 (RSK-HY-EL18)
- BEST Key Blank, BEST Lock, Standard, A Keyway (1A1A1KS654KS800)
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W (2VAH6)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Square Milan 1 Cabinet Pull (1092-128PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull 25PK (635-96SN-25)
- JEFFREY ALEXANDER 305 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-305BG)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Nickel Callie Cabinet Pull (839-96NI)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Dominique Cabinet Bar Pull (845-160SBZ)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Sullivan Cabinet Pull (752-128MB)
- SUGATSUNE Pull Handle, 3 In. H, Satin, Threaded Holes (SWP-630/S)
- Jeffrey Alexander Cabinet Handles & Pulls