Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull
Mfr # 635-128BG
Zoro # G303801486
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-7/8"
- Width 5/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 635-128BG
- Zoro # G303801486
- UPC # 843512077128
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-7/8" |
Width | 5/16" |
Details
Finish | Brushed Gold |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Sutton's square profile is softened with a warm and graceful curve that flows around the handgrip all the way through to its feet. The narrow design of this 5-7/8" overall length Brushed Gold Jeffrey Alexander pull can make both a fearless statement and whisper sophistication. Find the perfect finish choice with one of eight on-trend finishes offered this or four other standard pull lengths. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE HINGE STN BRS RC3PK 3.5"" (N830-334)
- AMEROCK Blackrock 5-1/16 inch 128mm Center-to-Center Gunmetal Cabinet Pull (2000647)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH2)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-128SBZ)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-128MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Square Dominique Cabinet Bar Pull (845-96SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Distressed Antique Silver Chesapeake Cabinet Pull (737-96SIM)
- JEFFREY ALEXANDER 256 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-256MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Square Annadale Cabinet Pull (435-128BNBDL)
- HICKORY HARDWARE Pull 3 Inch Center to Center (H077880SN)
- Jeffrey Alexander Cabinet Handles & Pulls