Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull
Mfr # 944-128BG
Zoro # G603799377
product price: $9.90
/ea
Sold in multiples of 2 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6-1/4"
- Width 1/2"
- Includes Two 8-32 x 1" and two break-away screws. (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 944-128BG
- Zoro # G603799377
- UPC # 840002517911
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6-1/4" |
Width | 1/2" |
Details
Finish | Brushed Gold |
Material | Zinc |
Includes | Two 8-32 x 1" and two break-away screws. (Included) |
Description
A flowing arch and strong structured foot make an inspiring and compelling combination for Roman by Jeffrey Alexander. The high arch of this 6-1/4" overall length Brushed Gold pull discreetly adds the additional height that Aging in Place and ADA projects require, while presenting a refined look. Available in five additional standard pull lengths and an appliance handle, all offered in eight different trending finishes. Finding the perfect size and combination is made easy. Add the 1-1/4" coordinating knob for the finishing touch. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bright Chrome Spring Hinge (DSH4R526)
- TRANS ATLANTIC CO. 8 in. x 34 in. Kick Plate - Aluminum Finish (GH-KP834-AL)
- ZORO SELECT O-Ring, Dash 201, Viton, 0.13 In., PK25 (U38875.012.0018)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder, Single Sided, Flat Black (BARN-RD1 FBL)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Arched Roman Cabinet Pull (944-128BNBDL)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Arched Roman Cabinet Pull (944-128SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Arched Roman Cabinet Pull (944-128MB)
- JEFFREY ALEXANDER 192 mm Center-to-Center Polished Nickel Asymmetrical Leyton Cabinet Pull (286-192NI)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Nickel Carmen Cabinet Bar Pull (775-128NI)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Gold Hayworth Cabinet Bar Pull (885-160BG)
- AMEROCK BP53031PN 3-3/4" (96 mm) CTC Mulholland Cab Pull Bright Nickel Finish (BP53031PN)
- Jeffrey Alexander Cabinet Handles & Pulls