Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm / 160 mm Center-to-Center Brushed Pewter Elara Cabinet Pinch Pull
Mfr # 484-128160BNBDL
Zoro # G903799008
product price: $16.31
/ea
$16.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7-1/8"
- Width 9/16"
- Includes Two 8-32 x 1" screws and two 1-3/4" Break-away screws.
Product Information
- Brand Jeffrey Alexander
- MFR # 484-128160BNBDL
- Zoro # G903799008
- UPC # 840002534567
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/8" |
Width | 9/16" |
Details
Finish | Brushed Pewter |
Material | Zinc |
Includes | Two 8-32 x 1" screws and two 1-3/4" Break-away screws. |
Description
The chic, European-styled, Elara cabinet pinch pull brings a fresh, upscale perspective to any room. The elegant curve of this 7-1/8" overall length Jeffrey Alexander Brushed Pewter pull has a generous feel in the hand. As exceptional as this pull is in design, it is also unique because this pull has two different center-to-center mounting patterns to choose from. Two of the other four pull options also fit two center-to-centers. This unique collection also offers a coordinating 1-1/4" knob and is available in six top trending finishes, including Matte Black and Satin Bronze, for boundless design possibilities. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd:Lever Handle - NarrowStile L (KNSH-AL-L)
- SECURITRON Bridge Rectifier, Plastic, Unfinished (BR-4)
- ZORO SELECT Key Blank, B1, PK25 (5ZLG8)
- USA INDUSTRIALS Viton O-Ring, Dash 260, PK2 (ZUSAV70260)
- JEFFREY ALEXANDER 128 mm / 160 mm Center-to-Center Satin Bronze Elara Cabinet Pinch Pull (484-128160SBZ)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-128SBZ)
- JEFFREY ALEXANDER 192 mm Center-to-Center Polished Nickel Asymmetrical Leyton Cabinet Pull (286-192NI)
- JEFFREY ALEXANDER 32 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull (635-32BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Bremen 1 Cabinet Pull (527-128PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-96MB)
- LAUREY 3" Solid Brass Pull, Polished Chrome (40826)
- Jeffrey Alexander Cabinet Handles & Pulls