Shop All Sliding Door Flush Pulls
Jeffrey Alexander
12" Center-to-Center Gun Metal Rope Rhodes Appliance Handle
Mfr # Z260-12DACM
Zoro # G203848161
product price: $133.40
/ea
Free Shipping & Returns
$133.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Height 1-3/4"
- Length 13-1/4"
- Width 1-1/8"
Product Information
- Brand Jeffrey Alexander
- MFR # Z260-12DACM
- Zoro # G203848161
- UPC # 843512005640
- Country of Origin China
- Category Sliding Door Flush Pulls
Dimensions
Height | 1-3/4" |
Length | 13-1/4" |
Width | 1-1/8" |
Details
Finish | Gun Metal |
Material | Zinc |
Description
There is a long history of using rope as a design accent in jewelry, clothing, and interior design. A rope accent can cement the feel of a traditional design, add warmth to a modern ambiance, or as in Jeffrey Alexander's Rhodes collection, add dynamic appeal to any room. This 13-1/4" overall length Gun Metal appliance handle stands strong and proud with three standard pull lengths, complemented with a 1-1/4" rope detail knob. All pieces are available in five grand finishes to choose from, to adorn any traditional cabinet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-038-RE)
- KWIKSET El Entry Lever Crm Sc955 (99550-001)
- ROCKWOOD Door Stop, Floor Mount, 10-1/2 in. L (468)
- HICKORY HARDWARE Pull 6-5/16 Inch (160mm) Center to Center (P3018-OBH)
- DELTANA Flush Pull, Round, 2-1/8" Diameter Satin Chrome (FP221RU26D)
- DELTANA Heavy Duty Rectangular Flush Pull Satin Brass 4"X1-7/8" (FP40U4)
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Satin Chrome (FP223U26D)
- ROCKWOOD Flush Pull, Stainless Steel (94C.32D)
- HAGER Antique Nickel Pull 264015A (074350)
- SURE-LOC HARDWARE Sure-Loc Hardware Square Pocket Door Pull, Passage, Satin Nickel (DP-SQ01 15)
- DELTANA Round Flush Pull Satin Nickel 1-7/8" (FP178U15)
- Jeffrey Alexander Sliding Door Flush Pulls