Shop All Cabinet Knobs
Jeffrey Alexander
1" Overall Length Satin Nickel Square Glass Harlow Cabinet Knob
Mfr # G140SN
Zoro # G203798978
$16.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Product Information
- Brand Jeffrey Alexander
- MFR # G140SN
- Zoro # G203798978
- UPC # 843512050084
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Satin Nickel |
Description
Recalling the glamorous era of Old Hollywood, Harlow glass knobs add excitement and radiance to any kitchen, bath, or closet. This opulent 1" overall length Satin Nickel square shape cabinet knob, also available in a larger size, adds a touch of modern elegance to any space. This Jeffrey Alexander collection offers four finish options, meeting both traditional and transitional design needs. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 4" x 1" Classic Traditions Backplate, Antique Brass (22205)
- SPEC Compression Spring, Music Wire, PK10, C12251775000M (C12251775000M)
- ADFORS SCREEN 36""X25' GRAY (FCS9214-M)
- FALCON Mullions (2923 7FT 2IN)
- JEFFREY ALEXANDER 1" Overall Length Brushed Oil Rubbed Bronze Square Glass Harlow Cabinet Knob (G140DBAC)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Bronze Elara Cabinet Knob (484SBZ)
- JEFFREY ALEXANDER 1-1/4" Overall Length Polished Chrome Roman Cabinet Knob (944PC)
- JEFFREY ALEXANDER 1-1/8" Diameter Satin Bronze Hayworth Cabinet Knob (885SBZ)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Bronze Square Renzo Cabinet Knob (141SBZ)
- JEFFREY ALEXANDER 1-3/16" Overall Length Dark Bronze Football Bordeaux Cabinet Knob (3990-ORB)
- JEFFREY ALEXANDER 1-1/8" Diameter Satin Bronze Carmen Cabinet Knob (775SBZ)
- Jeffrey Alexander Cabinet Knobs