Shop All Cabinet Knobs
Jeffrey Alexander
1" Overall Length Satin Nickel Square Delmar Cabinet Knob
Mfr # 585SN
Zoro # G403800013
product price: $10.53
/ea
$10.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Product Information
- Brand Jeffrey Alexander
- MFR # 585SN
- Zoro # G403800013
- UPC # 843512039089
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Satin Nickel |
Description
The stacked squares and flowing lines of this pull make Delmar a durable design that provides distinction. This 1" overall length Satin Nickel cabinet knob is also available in 1-1/4". The crisp lines with the subtle softness of this design are reflected in the three coordinating standard pull lengths and appliance pull. Available in five popular finishes, this collection from Jeffrey Alexander is sure to add character to your space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, A80PD TUL 626 (A80PD TUL 626)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (85350.003.LENT)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/2 In H, PK2 (HS712)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/4 in (C8714)
- JEFFREY ALEXANDER 1" Overall Length Distressed Pewter Square Delmar Cabinet Knob (585DP)
- JEFFREY ALEXANDER 1-3/4" Overall Length Matte Black Square Renzo Cabinet Knob (141L-MB)
- JEFFREY ALEXANDER 2" Brushed Pewter Lexa Cabinet "T" Knob (259BNBDL)
- JEFFREY ALEXANDER 1-1/4" Diameter Polished Nickel Stacked Bremen 2 Cabinet Knob (137NI)
- JEFFREY ALEXANDER 1-1/4" Diameter Polished Nickel Bremen 1 Cabinet Knob (117NI)
- JEFFREY ALEXANDER 2In. Overall Length Brushed Gold Key Grande CabinetIn.tIn. Knob (51BG)
- GLIDERITE HARDWARE 1-1/2 in. Hexagon Knob Satin Nickel, 10PK (5824-SN-10)
- Jeffrey Alexander Cabinet Knobs