Shop All Cabinet Knobs
Jeffrey Alexander
1-9/16" Overall Length Matte Black Rectangle Mirada Cabinet Knob
Mfr # 81021MB
Zoro # G603800882
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Product Information
- Brand Jeffrey Alexander
- MFR # 81021MB
- Zoro # G603800882
- UPC # 843512077357
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Matte Black |
Description
Be adventurous with the bold, yet somehow familiar, Mirada collection from Jeffrey Alexander. This contemporary 1-9/16" overall length Matte Black knob doubtlessly make a statement. Three popular pull lengths are also available in this collection's six desirable finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 161 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A161X50)
- MSI Aspenwood Amber 9 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0185)
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Sprayed Brass (007-24VAC)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, White (VA2004F949N)
- JEFFREY ALEXANDER 1-3/8" Diameter Antique Brushed Satin Brass Cordova Cabinet Knob (0251ABSB)
- JEFFREY ALEXANDER 1-3/4" Overall Length Matte Black Square Renzo Cabinet Knob (141L-MB)
- JEFFREY ALEXANDER 1-3/8" Diameter Satin Nickel Lafayette Cabinet Knob (218SN)
- JEFFREY ALEXANDER 1-7/8" Overall Length Polished Chrome Oval Hudson Cabinet Knob (650-PC)
- JEFFREY ALEXANDER 1-1/4" Overall Length Polished Chrome Roman Cabinet Knob (944PC)
- JEFFREY ALEXANDER 1-1/4" Diameter Gun Metal Bremen 1 Cabinet Knob (117DACM)
- AMEROCK BP813WD-2PACK 1-1/2" (38 mm) Value Knob Unfinished Wood, Birch (BP813WD-2PACK)
- Jeffrey Alexander Cabinet Knobs