Shop All Cabinet Handles & Pulls
Jeffrey Alexander
1-7/8" Overall Length Matte Black Key West Cabinet Bar Pull
Mfr # 48MB
Zoro # G203799371
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1-7/8"
- Width 9/16"
- Includes One 8-32 x 1" and 1-3/4" Break-away Screw (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 48MB
- Zoro # G203799371
- UPC # 843512077975
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 1-7/8" |
Width | 9/16" |
Details
Finish | Matte Black |
Material | Steel |
Includes | One 8-32 x 1" and 1-3/4" Break-away Screw (Included) |
Description
The enduring bar pull design of Key West is comfortable, distinguished, and always a crowd-pleaser. This 1-7/8" overall length Matte Black cabinet "T" knob pairs with a multitude of pull lengths, allowing to fit the hardware to the drawer width for a clean, elongated look. This long-established popular design is offered in four trending finishes, including both of our gold tones. This Jeffrey Alexander collection will stand the test of time in any home. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN KeyKrafter House/Office Universal Key Blank 98 RU46 Single, 10PK (88084)
- ADFORS 48 in. W X 7 ft. L Charcoal Fiberglass Insect Screen Cloth (FCS8561-M)
- KERI SYSTEMS Proximity Reader, Mullion Frame Mounted (MS-3000X)
- KNAPE & VOGT Slide Drawer Side Mt 12In Chrm (8400P12)
- JEFFREY ALEXANDER 305 mm Center-to-Center Satin Bronze Audrey Cabinet Pull (278-305SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Square Dominique Cabinet Bar Pull (845-96SBZ)
- JEFFREY ALEXANDER 128 mm CentertoCenter Matte Black Richard Cabinet Pull (171-128MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Distressed Antique Brass Belcastel 1 Cabinet Pull (MO6373-128ABM-D)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Durham Cabinet Pull (Z290-128-PC)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Bremen 1 Cabinet Pull (527-128PC)
- RICHELIEU HARDWARE 4 in. (102 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP1076140)
- Jeffrey Alexander Cabinet Handles & Pulls