Shop All Cabinet Knobs
Jeffrey Alexander
1-3/8" Diameter Satin Nickel Lafayette Cabinet Knob
Mfr # 218SN
Zoro # G703800386
product price: $12.08
/ea
$12.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Product Information
- Brand Jeffrey Alexander
- MFR # 218SN
- Zoro # G703800386
- UPC # 843512024658
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Satin Nickel |
Description
Let your decorative side shine through with the French elegance of Lafayette by Jeffrey Alexander. This noteworthy 1-3/8" diameter Satin Nickel cabinet knobs offers a very prominent fleur-de-lis design on its simple shape. Three standard pull lengths and an appliance handle are the perfect complement to this brilliantly styled knob, available in four captivating finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 109, Viton, 0.1 In., PK25 (1RGT9)
- COMMAND Picture Hanging Strips, Medium, Removable, 0.75" x 2.75", White, PK12 (17204-12ES)
- NATIONAL HARDWARE KICKDOWN DOOR STOP SC 5"" (N273-557)
- SCHLAGE COMMERCIAL Satin Chrome Latch 14028626 (14028626)
- JEFFREY ALEXANDER 1-3/4" Overall Length Brushed Gold Square Renzo Cabinet Knob (141L-BG)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Nickel Marie Cabinet Knob (445SN)
- JEFFREY ALEXANDER 1-1/4" Overall Length Brushed Pewter Faceted Glass Harlow Cabinet Knob (G150L-BNBDL)
- JEFFREY ALEXANDER 1-1/8" Overall Length Satin Nickel Square Dominique Cabinet Knob (845SN)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Nickel Elara Cabinet Knob (484SN)
- JEFFREY ALEXANDER 114 Diameter Satin Bronze Richard Cabinet Knob (171SBZ)
- KASAWARE 1-1/4" Diameter Ring Knob. 4-pack, (K591SN-4)
- Jeffrey Alexander Cabinet Knobs