Shop All Cabinet Knobs
Jeffrey Alexander
1-3/8" Diameter Satin Nickel Belcastel 1 Cabinet Knob
Mfr # MO6303SN
Zoro # G003801199
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Product Information
- Brand Jeffrey Alexander
- MFR # MO6303SN
- Zoro # G003801199
- UPC # 843512034084
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Satin Nickel |
Description
This embodies a classic and dashing personality with its soft, square foot and gentle curves. Pair this Jeffrey Alexander knob with three standard pull lengths or two appliance handle options. Belcastel 1 is a chameleon, harmoniously melding with Shaker, traditional, or slab cabinet styles with its eleven different finish options. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA 100 Key Tags Small, assorted color (AF13680)
- CAMDEN Grade 1 Electric Strike, 12/24 VDC/AC, 3 Hour Fire Rated, Fail Safe/Fail Secure, 3/4-in Latch Projec (CX-ED1579L)
- EBERHARD MANUFACTURING CO Slam Action Paddle Handle (Stainless Locking) 510 (EMC 63-4906 SS 510)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Entrance (57846)
- JEFFREY ALEXANDER 1-3/8" Diameter Gun Metal Belcastel 1 Cabinet Knob (MO6303DACM)
- JEFFREY ALEXANDER 1-3/8" Diameter Distressed Antique Brass Belcastel 1 Cabinet Knob (MO6303ABM-D)
- JEFFREY ALEXANDER 1-3/8" Diameter Satin Nickel Lafayette Cabinet Knob (218SN)
- JEFFREY ALEXANDER 1-7/8" Overall Length Polished Chrome Oval Hudson Cabinet Knob (650-PC)
- JEFFREY ALEXANDER 1-1/4" Diameter Polished Nickel Bremen 1 Cabinet Knob (117NI)
- JEFFREY ALEXANDER 2" Matte Black Zane Cabinet "T" Knob (293T-MB)
- AMEROCK Everyday Heritage 1-1/4 inch 32mm Diameter Oil Rubbed Bronze Cabinet Knob, 10PK (1875415)
- Jeffrey Alexander Cabinet Knobs