Shop All Cabinet Knobs
Jeffrey Alexander
1-3/8" Diameter Brushed Pewter Baroque Lafayette Cabinet Knob
Mfr # 417BNBDL
Zoro # G803800132
$11.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Product Information
- Brand Jeffrey Alexander
- MFR # 417BNBDL
- Zoro # G803800132
- UPC # 843512021435
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Brushed Pewter |
Description
Let your decorative side shine through with the French elegance of Lafayette by Jeffrey Alexander. This noteworthy 1-3/8" diameter Brushed Pewter cabinet knobs offers a simple yet compelling ringed design. Three standard pull lengths and an appliance handle are the perfect complement to this brilliantly styled knob, available in four captivating finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL460-SS)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft, Material: PTFE (1367H)
- COPPER CREEK Ball Knob Keyed Entry Function, Satin Stainless (BK2040SS)
- KIPP Spring Plunger Heavy Spring Force D=5/16-18 L=16, Steel, Comp: Ball Steel (K0309.2A3)
- JEFFREY ALEXANDER 1-1/4" Overall Length Matte Black Flared Philip Cabinet Knob (767MB)
- JEFFREY ALEXANDER 1-1/4" Diameter Gun Metal Bremen 1 Cabinet Knob (117DACM)
- JEFFREY ALEXANDER 1" Overall Length Satin Nickel Square Delmar Cabinet Knob (585SN)
- JEFFREY ALEXANDER 1" Overall Length Satin Nickel Square Glass Harlow Cabinet Knob (G140SN)
- JEFFREY ALEXANDER 1-1/4" Overall Length Polished Chrome Roman Cabinet Knob (944PC)
- JEFFREY ALEXANDER 1-1/8" Overall Length Satin Nickel Square Audrey Cabinet Knob (278SN)
- RICHELIEU HARDWARE 1 in (25 mm) White Eclectic Cabinet Knob (BP500330)
- Jeffrey Alexander Cabinet Knobs