Shop All Cabinet Knobs
Jeffrey Alexander
1-3/8" Diameter Antique Brushed Satin Brass Cordova Cabinet Knob
Mfr # 0251ABSB
Zoro # G903799282
product price: $5.44
/ea
Sold in multiples of 2 for $10.88
$10.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Product Information
- Brand Jeffrey Alexander
- MFR # 0251ABSB
- Zoro # G903799282
- UPC # 843512030765
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Antique Brushed Satin Brass |
Description
Cordova from Jeffrey Alexander has a memorable presence with hints of American Colonial inspiration. The modest characteristics of this 1-3/8" diameter Antique Brushed Satin Brass cabinet knob make it a fitting choice for traditional or rustic cabinetry. This wide base knob pairs perfectly with a coordinating pull offered in four standard pull lengths as well as two appliance handle sizes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Smooth Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (74500)
- ZORO SELECT Gasketing, 20 ft., Black, Silicone (2RRR6)
- PRIME-LINE 150 lb., Diecast, Black, Spring Door Closer, UL Listed (KC16HD)
- DEGUARD High Security Rim/Mortise Combo - 1-1/4" - 26D (DMRH-03-26D)
- JEFFREY ALEXANDER 1-3/8" Diameter Brushed Pewter Cordova Cabinet Knob (0251BNBDL)
- JEFFREY ALEXANDER 114 Diameter Satin Bronze Richard Cabinet Knob (171SBZ)
- JEFFREY ALEXANDER 1" Overall Length Satin Nickel Square Delmar Cabinet Knob (585SN)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Nickel Marie Cabinet Knob (445SN)
- JEFFREY ALEXANDER 1-1/4" Diameter Polished Nickel Bremen 1 Cabinet Knob (117NI)
- JEFFREY ALEXANDER 1-3/4" Overall Length Matte Black Square Renzo Cabinet Knob (141L-MB)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (8-300)
- Jeffrey Alexander Cabinet Knobs