Shop All Cabinet Knobs
Jeffrey Alexander
1-3/4" Overall Length Satin Bronze Square Renzo Cabinet Knob
Mfr # 141L-SBZ
Zoro # G303801035
Sold in multiples of 2 for $19.22
$19.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Product Information
- Brand Jeffrey Alexander
- MFR # 141L-SBZ
- Zoro # G303801035
- UPC # 840002597463
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Satin Bronze |
Description
Thoughtfully balanced lines blend with a boldly stepped profile in Jeffrey Alexander's Renzo, resulting in a strong and debonair presence. This striking 1-3/4" Satin Bronze square knob, also available in 1-1/4", pairs beautifully with this collection's modern square shaped cup pull. Unique and adaptable, Renzo's cup pull enhances the look of almost any cabinet style while adding functionality with its dual hole mounting options and five center-to-center choices. Choose from seven top trending finishes to complete the look of your space. Each item is idividually wrapped to protect the item from damage. Attachment hardware is included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Round Shaft (For Post Wrap Installation), Non-Tapered, FLuted (EA0808RNFSATUTU)
- ZORO SELECT O-Ring, Dash 110, Viton ETP, 0.1 In., PK5 (3CRU1)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 21/64 OD, PK6 (1NAD8)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.5 in (M4000)
- JEFFREY ALEXANDER 1-3/4" Overall Length Matte Black Square Renzo Cabinet Knob (141L-MB)
- JEFFREY ALEXANDER 1-3/4" Overall Length Brushed Gold Square Renzo Cabinet Knob (141L-BG)
- JEFFREY ALEXANDER 1-1/8" Overall Length Satin Nickel Square Marlo Cabinet Knob (972SN)
- JEFFREY ALEXANDER 1-1/4" Overall Length Polished Chrome Faceted Glass Harlow Cabinet Knob (G150L-PC)
- JEFFREY ALEXANDER 1-1/4" Diameter Polished Nickel Stacked Bremen 2 Cabinet Knob (137NI)
- JEFFREY ALEXANDER 1-3/8" Diameter Satin Nickel Belcastel 1 Cabinet Knob (MO6303SN)
- RICHELIEU HARDWARE 1-inch (25 mm) x 1-inch (25 mm) Brushed Nickel Contemporary Cabinet Knob (BP312525195)
- Jeffrey Alexander Cabinet Knobs