Shop All Cabinet Knobs
Jeffrey Alexander
1-3/4" Overall Length Brushed Gold Square Renzo Cabinet Knob
Mfr # 141L-BG
Zoro # G303801141
product price: $9.61
/ea
Sold in multiples of 2 for $19.22
$19.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Product Information
- Brand Jeffrey Alexander
- MFR # 141L-BG
- Zoro # G303801141
- UPC # 840002596114
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Brushed Gold |
Description
Thoughtfully balanced lines blend with a boldly stepped profile in Jeffrey Alexander's Renzo, resulting in a strong and debonair presence. This striking 1-3/4" Brushed Gold square knob, also available in 1-1/4", pairs beautifully with this collection's modern square shaped cup pull. Unique and adaptable, Renzo's cup pull enhances the look of almost any cabinet style while adding functionality with its dual hole mounting options and five center-to-center choices. Choose from seven top trending finishes to complete the look of your space. Each item is idividually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILPIN IRONWORKS Newel Post (577)
- AMEROCK Everett 5-1/16 inch 128mm Center-to-Center Polished Chrome Cabinet Pull (BP3710526)
- SCHLAGE Keyblank, C145 Keyway, Embossed Do Not Duplicate, 50 Pack (35-002 C145 (50PK))
- MIDWEST FASTENER 1" Black Plastic Flush Head Sheet Metal Plugs 4PK (75908)
- JEFFREY ALEXANDER 1-3/4" Overall Length Satin Bronze Square Renzo Cabinet Knob (141L-SBZ)
- JEFFREY ALEXANDER 1-3/4" Overall Length Matte Black Square Renzo Cabinet Knob (141L-MB)
- JEFFREY ALEXANDER 1-3/8" Diameter Satin Nickel Sphere Glass Harlow Cabinet Knob (G130L-SN)
- JEFFREY ALEXANDER 1-9/16" Overall Length Matte Black Rectangle Mirada Cabinet Knob (81021MB)
- JEFFREY ALEXANDER 1-1/4" Diameter Polished Chrome Tiffany Cabinet Knob (658PC)
- JEFFREY ALEXANDER 1-1/8" Overall Length Brushed Pewter Square Anwick Cabinet Knob (867L-BNBDL)
- CROWN 1-1/4" Square Colorado Cabinet Knob Satin Nickel Finish (CHK94723SN)
- Jeffrey Alexander Cabinet Knobs