Shop All Cabinet Knobs
Jeffrey Alexander
1-3/16" Overall Length Brushed Oil Rubbed Bronze Football Bordeaux Cabinet Knob
Mfr # 3990-DBAC
Zoro # G703799321
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Product Information
- Brand Jeffrey Alexander
- MFR # 3990-DBAC
- Zoro # G703799321
- UPC # 843512000362
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Brushed Oil Rubbed Bronze |
Description
This petite 1-3/16" overall length Brushed Oil Rubbed Bronze Bordeaux football cabinet knob is the go-to for many cabinet styles. Paired with the sleek 5" cabinet cup pull, this simple yet suave combination. This simple yet suave Jeffrey Alexander collection is available in ten popular finishes. Classic finishes like Satin Nickel and Brushed Oil Rubbed Bronze meld with country and traditional styles, while finishes like Polished Chrome and Polished Nickel can add a modern edge to Shaker Cabinets. Design possibilities are nearly endless. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Stainless Steel, PK5 (E03000371120S)
- MASTER MAGNETICS Master Magnetics 07229 19 in. Bendable Shaft Powerful Neodymium Magnet (517683)
- KWIKSET DOUBLE CYLINDER DEADBOLT MT-BK (96650-515)
- AMEROCK BP34293 Cabinet Hinge, Polished Brass (BPR34293)
- JEFFREY ALEXANDER 1-3/16" Overall Length Brushed Antique Brass Football Bordeaux Cabinet Knob (3990AB)
- JEFFREY ALEXANDER 1-3/16" Overall Length Dark Bronze Football Bordeaux Cabinet Knob (3990-ORB)
- JEFFREY ALEXANDER 1-3/8" Diameter Antique Brushed Satin Brass Round Bella Cabinet Knob (818ABSB)
- JEFFREY ALEXANDER 1-1/4" Overall Length Brushed Pewter Faceted Glass Harlow Cabinet Knob (G150L-BNBDL)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Nickel Marie Cabinet Knob (445SN)
- JEFFREY ALEXANDER 1-1/8" Diameter Brushed Gold Carmen Cabinet Knob (775BG)
- GLIDERITE HARDWARE 1-1/4 in. Pewter Round Ring Cabinet Knob, 5PK (80960-BP-5)
- Jeffrey Alexander Cabinet Knobs