Shop All Cabinet Knobs
Jeffrey Alexander
1-1/8" Overall Length Satin Nickel Square Dominique Cabinet Knob
Mfr # 845SN
Zoro # G603799872
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
Product Information
- Brand Jeffrey Alexander
- MFR # 845SN
- Zoro # G603799872
- UPC # 840002548168
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Satin Nickel |
Description
Dominique fuses daring lines with a delicate contour, resulting in a perfect balance of grace and power. This 1-1/8" overall length Satin Nickel square knob is the perfect complement to any modern or contemporary design. This Jeffrey Alexander collection offers an abundance of coordinating shape options including two "T" knobs, five standard pull lengths and two appliance pull lengths. Seven top trending finishes, including Matte Black, Brushed Gold, and Satin Bronze, make this collection is a winning choice for any kitchen, bath or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS 20 37 in. W Fiberglass Adjustable Window Screen (FSP8555-U)
- LUCKY LINE 42 key capacity File-A-Key™ Binder (Letter) No. 60020 (60020)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3)
- DESIGNS OF DISTINCTION 3/8in Bead Solid Tambour, .375inT, 24inW x 46inL, Paint Grade (012446107PT1)
- JEFFREY ALEXANDER 1-1/8" Overall Length Satin Bronze Square Dominique Cabinet Knob (845SBZ)
- JEFFREY ALEXANDER 1-1/8" Overall Length Brushed Gold Square Dominique Cabinet Knob (845BG)
- JEFFREY ALEXANDER 1-1/8" Overall Length Matte Black Square Dominique Cabinet Knob (845MB)
- JEFFREY ALEXANDER 1-7/8" Overall Length Polished Chrome Oval Hudson Cabinet Knob (650-PC)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Nickel Elara Cabinet Knob (484SN)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Nickel Marie Cabinet Knob (445SN)
- LAUREY Melrose Stainless Steel Large Flat Top Knob, 1 1/2" (89301)
- Jeffrey Alexander Cabinet Knobs