Shop All Cabinet Knobs
Jeffrey Alexander
1-1/4" Overall Length Polished Chrome Roman Cabinet Knob
Mfr # 944PC
Zoro # G203800213
product price: $5.80
/ea
Sold in multiples of 2 for $11.60
$11.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Product Information
- Brand Jeffrey Alexander
- MFR # 944PC
- Zoro # G203800213
- UPC # 840002517799
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Polished Chrome |
Description
A flowing arch and strong structured foot make an inspiring and compelling combination for Roman by Jeffrey Alexander. This affable 1-1/4" overall length Polished Chrome square cabinet knob is imaginative and structurally sound. A coordinating pull, available in six standard pull lengths and an appliance handle, features a high arch that discreetly adds the additional height that Aging in Place and ADA projects require, while presenting a refined look. This collection is available in six standard pull lengths and an appliance handle, all offered in eight different trending finishes. Finding the perfect size and combination is made easy. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Gasket, 3 In, Styrene Butadiene Rubber (22010)
- ARROW LOCK Deadbolt, Cylindrical, Antique Brass (E61 5A)
- NATIONAL MFG/SPECTRUM BRANDS HHI Oil BRZ Hand Bracket (N830-133)
- SCHLAGE Blank 6-Pin Original Everest C145 Key (35-009-C145)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Bronze Bremen 1 Cabinet Knob (117SBZ)
- JEFFREY ALEXANDER 1-3/16" Overall Length Brushed Antique Brass Football Bordeaux Cabinet Knob (3990AB)
- JEFFREY ALEXANDER 1-3/8" Diameter Satin Nickel Sphere Glass Harlow Cabinet Knob (G130L-SN)
- JEFFREY ALEXANDER 1-3/8" Diameter Distressed Antique Brass Belcastel 1 Cabinet Knob (MO6303ABM-D)
- JEFFREY ALEXANDER 1-3/16" Diameter Distressed Pewter Cordova Cabinet Knob (Z110-BNDL)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Square Marlo Cabinet Knob (972L-SN)
- LAUREY 1 1/4" Plastic Knob, Black (34615)
- Jeffrey Alexander Cabinet Knobs