Shop All Cabinet Knobs
Jeffrey Alexander
1-1/4" Overall Length (16 mm Center-to-Center) Matte Black Sullivan Cabinet Knob
Mfr # 752-19MB
Zoro # G903799541
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Product Information
- Brand Jeffrey Alexander
- MFR # 752-19MB
- Zoro # G903799541
- UPC # 840002513517
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Matte Black |
Description
Reflecting the brawn of I-beams, softened by gentle undercurves and tapered base, Sullivan radiates a powerful yet serene presence. This Jeffrey Alexander 1-1/4" overall length Matte Black cabinet knob's strong silhouette is mirrored in five standard pull lengths. The availability of so many length combinations in five popular finishes makes this collection adaptable to raised or flat panel cabinets in any painted or stained shade. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 10" Angled Latch Protector for Outswing Doors (ALP210SL)
- LAMP 2 11/64 in W x 1 1/2 in H polished Concealed Spring Hinge (304B-C46/19)
- STERLING SEAL & SUPPLY 209 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A209X250)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer in Duronodic - Size 4 (TC2204-DU)
- JEFFREY ALEXANDER 1-1/4" Overall Length Matte Black Flared Philip Cabinet Knob (767MB)
- JEFFREY ALEXANDER 1-1/8" Diameter Brushed Gold Hayworth Cabinet Knob (885BG)
- JEFFREY ALEXANDER 1-3/8" Diameter Distressed Antique Brass Belcastel 1 Cabinet Knob (MO6303ABM-D)
- JEFFREY ALEXANDER 1-1/8" Overall Length Matte Black Square Dominique Cabinet Knob (845MB)
- JEFFREY ALEXANDER 1-1/4" Overall Length Brushed Pewter Faceted Glass Harlow Cabinet Knob (G150L-BNBDL)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Nickel Tiffany Cabinet Knob (658SN)
- LAUREY 1 1/2" Porcelain Knob, White with Ring (1842)
- Jeffrey Alexander Cabinet Knobs