Shop All Cabinet Knobs
Jeffrey Alexander
1-1/4" Diameter Polished Nickel Stacked Bremen 2 Cabinet Knob
Mfr # 137NI
Zoro # G603800561
product price: $5.62
/ea
Sold in multiples of 2 for $11.24
$11.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Product Information
- Brand Jeffrey Alexander
- MFR # 137NI
- Zoro # G603800561
- UPC # 843512034985
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Polished Nickel |
Description
The unfailing style of Jeffrey Alexander's Bremen 2 is highlighted by the knob's stacked ring design. The details of this 1-1/4" overall length Polished Nickel cabinet knob are echoed in the additional robust barrel knob, three stacked barrel design standard pull lengths and appliance handle. Offered in six endearing finishes, this Jeffrey Alexander collection feels at home in traditional and American Country design. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Left Hand 4" X 4" 5/8" Radius By Square Spring Hinge Satin Nickel (DSH4SR515-LH)
- FLAME GARD Duct Access Door, UL Rated, 23 x 23 (6EJA9)
- M-D WEATHERSTRIP 10' WHT (63669)
- HICKORY HARDWARE Hook 5-1/4 Inch Long (S077194-VB)
- JEFFREY ALEXANDER 1-3/8" Diameter Antique Brushed Satin Brass Round Bella Cabinet Knob (818ABSB)
- JEFFREY ALEXANDER 1" Overall Length Distressed Pewter Square Delmar Cabinet Knob (585DP)
- JEFFREY ALEXANDER 1-1/4" Overall Length Brushed Gold Square Renzo Cabinet Knob (141BG)
- JEFFREY ALEXANDER 1-1/4" Diameter Brushed Gold Tiffany Cabinet Knob (658BG)
- JEFFREY ALEXANDER 1-1/8" Diameter Satin Nickel Carmen Cabinet Knob (775SN)
- JEFFREY ALEXANDER 1-3/16" Diameter Distressed Pewter Cordova Cabinet Knob (Z110-BNDL)
- MOEN 90 Degree Drawer Knob in Matte Black (YB8805BL)
- Jeffrey Alexander Cabinet Knobs