Shop All Cabinet Knobs
Jeffrey Alexander
1-1/4" Diameter Dark Bronze Durham Cabinet Knob
Mfr # 3980-ORB
Zoro # G603799131
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Product Information
- Brand Jeffrey Alexander
- MFR # 3980-ORB
- Zoro # G603799131
- UPC # 843512006876
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Dark Bronze |
Description
Durham's ringed 1-1/4" diameter Dark Bronze cabinet knob features an appealing yet simple shape that is sure to add traditional charm to your space. This Jeffrey Alexander knob is paired with an appealing barreled pull with similar ring detail available in four standard pull lengths and a 12" appliance handle. Offered in seven other finishes, this collection is designed to harmonize with various cabinet styles and finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Round Switch, Narrow Button (10PBJMS1)
- DETEX Keyed Removable Mullion, Satin SS, 96" L (90KR x 8FT)
- ALTRONIX Enclosure Kit (BC400SR)
- ZORO SELECT O-Ring, EPDM, Dash 261, 6-3/4, 7.012, PK10 (U38869.012.0675)
- JEFFREY ALEXANDER 1-3/16" Overall Length Dark Bronze Football Bordeaux Cabinet Knob (3990-ORB)
- JEFFREY ALEXANDER 1-3/8" Diameter Brushed Pewter Ring Lafayette Cabinet Knob (317BNBDL)
- JEFFREY ALEXANDER 1-1/8" Overall Length Matte Black Square Audrey Cabinet Knob (278MB)
- JEFFREY ALEXANDER 1-3/8" Diameter Gun Metal Belcastel 1 Cabinet Knob (MO6303DACM)
- JEFFREY ALEXANDER 1-3/8" Overall Length Satin Nickel Square Glass Harlow Cabinet Knob (G140L-SN)
- JEFFREY ALEXANDER 1-3/8" Diameter Antique Brushed Satin Brass Cordova Cabinet Knob (0251ABSB)
- DELTANA Knob Cone Cabinet 1-1/8" Oil Rubbed Bronze (KC24U10B)
- Jeffrey Alexander Cabinet Knobs