Shop All Cabinet Knobs
Jeffrey Alexander
1-1/4" Diameter Brushed Pewter Rope Rhodes Cabinet Knob
Mfr # S6060BNBDL
Zoro # G303800762
product price: $6.34
/ea
Sold in multiples of 2 for $12.68
$12.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Product Information
- Brand Jeffrey Alexander
- MFR # S6060BNBDL
- Zoro # G303800762
- UPC # 843512004728
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Steel |
Finish | Brushed Pewter |
Description
There is a long history of using rope as a design accent in jewelry, clothing, and interior design. A rope accent can cement the feel of a traditional design, add warmth to a modern ambiance, or as in Jeffrey Alexander's Rhodes collection, add dynamic appeal to any room. This 1-1/4" diameter Brushed Pewter cabinet knob with backplate stands tall and proud, complemented with three standard pull lengths and an appliance handle. All pieces are available in five grand finishes to choose from, to adorn any traditional cabinet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 3mm Wide 24mm ID, PK50 (ZUSAH3X24)
- HILLMAN Anchor Wire-Hillman Group 122324 White Over The Door Single Hook; Pack Of 5 (597690)
- STRYBUC 25in Tilt Tube Balance (83-25R)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-7C)
- JEFFREY ALEXANDER 1-1/4" Diameter Brushed Black Nickel Rope Rhodes Cabinet Knob (S6060BNB)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Bronze Square Renzo Cabinet Knob (141SBZ)
- JEFFREY ALEXANDER 1-3/16" Overall Length Dark Bronze Football Bordeaux Cabinet Knob (3990-ORB)
- JEFFREY ALEXANDER 114 Diameter Satin Bronze Richard Cabinet Knob (171SBZ)
- JEFFREY ALEXANDER 1-3/8" Overall Length Satin Bronze Square Audrey Cabinet Knob (278L-SBZ)
- JEFFREY ALEXANDER 1" Overall Length Brushed Oil Rubbed Bronze Square Glass Harlow Cabinet Knob (G140DBAC)
- AMEROCK BP530053-10PACK 1-1/4" (32 mm) Diameter Value Cab Knob Bright Brass (BP530053-10PACK)
- Jeffrey Alexander Cabinet Knobs